Shop DWYER INSTRUMENTS
See all product information
Create Account
HumiditySensor, 4.5", 2.8", 4 to 20 mA, CE
- Mfr # RHP-3N40
- Zoro # G907158436
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Humidity Measurement - Maximum
100 %
Manufacturers Warranty Length
5 yr
Overall Width
1.1 in
Fits Chest Size
Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
Operating Temperature - Maximum
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHP-3N40
- Zoro #
- G907158436
- UPC #
- -
- Country of Origin
- United States
- Humidity Measurement - Maximum
- 100 %
- Operating Temperature - Maximum
- 140 Degrees F
- Humidity Accuracy
- +/-3%
- IP Rating
- IP20
- Enclosure Material
- Polycarbonate
- Electrical Connection
- Screw Terminals
- Humidity Measurement - Minimum
- 0 %
- Mounting Style
- Wall Mount
- Series
- RHP-E/N
- Relative Humidity Sensor
- Capacitive
- Compensated Temperature - Maximum
- 140 Degrees F
- Output Power
- 4 to 20 mA
- Item
- Humidity Sensor
- Hysteresis
- +/-0.8%
- Input Voltage
- 10 to 35V DC
- Operating Temperature - Minimum
- -40 Degrees F
- Response Time
- 8 sec
- Standards
- CE
- Compensated Temperature - Minimum
- -4 Degrees F
- Features
- Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 1.1 in
- Fits Chest Size
- Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
- Overall Height
- 4.5 in
- Overall Length
- 2.8 in
- Length
- 2.8 in
Description
Humidity Sensor, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.8 in, IP Rating IP20, Series RHP-E/N, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Compensated Temperature Range -4 Degrees to 140 Degrees F, Display Resolution 1 Percent/1 Degrees F, Display Units Degrees F/ Degrees C, Enclosure Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.