This item is Discontinued.

Dwyer Instruments Humidity/Temp Transducer, -40 to 140F RHP-2O2B

Humidity/Temp Transducer, -40 to 140F (Discontinued)

  • Mfr # RHP-2O2B
  • Zoro # G7276981
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RHP-2O2B
Zoro #
G7276981
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
3 in
Manufacturers Warranty Length
1 yr
Probe Dia.
1 3/25 in
Probe Diameter
1.12 in
Process Connection Size
1/2 in
Overall Height
6.78 in
Overall Length
2.23 in
Overall Width
5.13 in

Details

Item
Humidity Transmitters
IP Rating
IP66
Output
0 to 10V DC
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.4 Degrees F @ 77 Degrees F
Process Connection
1/2 in NPS
Power Source
15 to 29V AC, 15 to 35V DC
Temp. Range
-40 to 140 Degrees F
Standards
CE, RoHS
Sensor Type
RTD or Thermistor
Enclosure Rating
IP66 ; NEMA 4X
Calibration Certificate
NIST
Mounting
Surface Mount
Response Time
15 sec
Relative Humidity Range
0 to 100%
Humidity Accuracy
+/-2% 10 to 90% RH at 25 Degrees C
Includes
Instructions
Power Required
15 to 29V AC, 15 to 35V DC
Electrical Connections
Screw Terminals
For Use With
A-RHP-FC, A-RHP-RT, RHRS
Features
Radiation Shield Option for Outdoor Installation in Direct Sunlight
Includes Sintered Filter
No
RH Sensor
Capacitive
Power Type
Electrical
Relative Humidity Accuracy
+/-2% 10 to 90% RH at 25 Degrees C
Repeatability
+/-0.1%
Series
RHP
Minimum Operating Temperature
-40 Degrees F
Includes Radiation Shield
No
Maximum Operating Temperature
140 Degrees F
NIST Traceable Certificate
No
Temperature Accuracy
+/-0.36 Degrees F @ 77 Degrees F
Compensated Temperature Range
-4 Degrees to 140 Degrees F
Process Connection Type
NPS
Storage Temperature Range
-40 to 176 Degrees F
Sensing Element Type
Type II Thermistor (10K @ 25 Degrees C)
Weight
1 lb
NEMA Rating
NEMA 4X
Minimum Sensed Temperature
-40 Degrees F
Temperature Output
0 to 10VDC
Maximum Sensed Temperature
140 Degrees F
Enclosure Material
Polycarbonate, Polycarbonate ABS, PVC
Process Media Temperature Measurement - Maximum
140 Degrees F
Input Voltage
15 to 29V AC, 15 to 35V DC
Relative Humidity Sensor
Capacitive
Output Power
0 to 10V DC
Operating Temperature - Maximum
140 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Compensated Temperature - Minimum
-4 Degrees F
Humidity Measurement - Maximum
100 %
NEMA Enclosure Rating
4X
Mounting Style
Floor Mount
Temperature Sensor
Type II Thermistor (10K @ 25 Degrees C)
Humidity Measurement - Minimum
0 %
Compensated Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Manufacturer Part Number
A-RHP-FC, A-RHP-RT, RHRS
Process Media Temperature Measurement - Minimum
-40 Degrees F

Description

Humidity Transmitters, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Power Required 15 to 29V AC, 15 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.23 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 0 to 10V DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent 10 to 90 Percent RH at 25 Degrees C, Probe Length 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.