This item is Discontinued.

Dwyer Instruments Humidity/Temp Transducer, -40 to 140F RHP-2W2D-LCD

Humidity/Temp Transducer, -40 to 140F (Discontinued)

  • Mfr # RHP-2W2D-LCD
  • Zoro # G5780503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHP-2W2D-LCD
Zoro #
G5780503
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
4.48 in
Overall Length
1.41 in
Overall Width
3.41 in

Details

Item
Humidity/Temp Transducer
Temp. Range
-40 to 140 Degrees F
Sensor Type
RTD or Thermistor
Relative Humidity Range
0 to 100%
Display
LCD
Power Required
15 to 29V AC, 15 to 35V DC
Mounting
Wall
Output
0 to 10V DC
Temp. Accuracy
+/-0.54 Degrees F @ 32 Degrees F
Humidity Accuracy
+/-2%
Electrical Connections
Screw Terminals
Response Time
15 sec
Standards
CE
Calibration Certificate
NIST
Includes
Instructions
For Use With
A-449, SCD-PS
Power Source
15 to 35V DC; 15 to 29V AC
Series
RHP-W
Repeatability
+/-0.1%
NIST Traceable Certificate
No
Compensated Temperature Range
-4 Degrees F to 140 Degrees F
Hysteresis
+/-1%
Minimum Sensed Temperature
-40 Degrees F
Sensing Element Type
RTD
Enclosure Material
Polycarbonate
Includes Display
Yes
RH Sensor
Capacitive
Relative Humidity/Dew Point Output
0 to 10V DC; 0 to 5V DC
Display Resolution
1%/0.1 Degrees F/0.1 Degrees C
Built-In Sensor
Yes
Display Units
%RH, Degrees F/ Degrees C
Maximum Sensed Temperature
140 Degrees F
Maximum Operating Temperature
140 Degrees F
Storage Temperature Range
-40 Degrees F to 176 Degrees F (-40 Degrees C to 80 Degrees C)
Temperature Output
0 to 10V; 0 to 5V DC
Display Type
Backlit LCD
Weight
0.3 lb
Enclosure Color
Gray
Minimum Operating Temperature
-40 Degrees F
Temperature Accuracy
+/-0.54 Degrees F @ 32 Degrees F
Power Type
Electrical

Description

Humidity/Temp Transducer, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Output 0 to 10V DC; 0 to 5V DC; 4 to 20mA DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent, Electrical Connections Screw Terminals, Series RHP-W, Temperature Accuracy +/-0.54 Degrees F @ 32 Degrees F, Display Type Backlit LCD, Built-In Sensor Yes, Compensated Temperature Range -4 Degrees F to 140 Degrees F, Display LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.