Shop DWYER INSTRUMENTS
See all product information
Create Account
Hum/Temp Xtmr, 4.28", 13.72", 4 to 20 mA
- Mfr # HHT-IT
- Zoro # G407146599
product price:Â
$
1,568.99
/ea
Free Shipping & Returns
Key Features
Length
13.72 in
Width
in; mm
Height
in
Weight
3.98 lbs
Standards
CE, FM, Intrinsically Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HHT-IT
- Zoro #
- G407146599
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.98 lbs
- Standards
- CE, FM, Intrinsically Safe
- Output Power
- 4 to 20 mA
- Electrical Connection
- Screw Terminals
- Humidity Measurement - Maximum
- 100 %
- Process Media Temperature Measurement - Maximum
- 140 Degrees F
- Hysteresis
- +/-1%
- Humidity Accuracy
- +/-2%
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- Input Voltage
- 9.5 to 28V DC
- Compensated Temperature - Maximum
- 140 Degrees F
- Process Media Temperature Measurement - Minimum
- -40 Degrees F
- Temperature Sensor
- Solid State Band Gap
- Response Time
- 15 sec
- Relative Humidity Sensor
- Capacitive
- Process Connection Type
- NPT
- Series
- HHT
- Humidity Measurement - Minimum
- 0 %
- Compensated Temperature - Minimum
- -40 Degrees F
- Item
- Temperature/Humidity Transmitter
- Process Connection Gender
- Female
- Temperature Accuracy
- +/-0.9 Degrees F @ 77 Degrees F
Dimensions
- Length
- 13.72 in
- Width
- in; mm
- Height
- in
- Overall Height
- 4.28 in
- Overall Width
- 3.91 in
- Process Connection Size
- 1/2 in
- Overall Length
- 13.72 in
Description
Temperature/Humidity Transmitter, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.9 Degrees F @ 77 Degrees F, Power Required 9.5 to 28V DC, Electrical Connections Screw Terminals, Overall Length 13.72 in, Series HHT, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent, Sensing Element Type Solid State Band Gap, Compensated Temperature Range -40 Degrees to 140 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.