Hum/Temp Xtmr, 4.28", 13.72", 4 to 20 mA
- Mfr # HHT-IT-LCD
- Zoro # G107146585
product price:Â
$
1,616.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.28 in
Input Voltage
9.5 to 28V DC
Compensated Temperature - Minimum
-40 Degrees F
Overall Width
3.91 in
Process Media Temperature Measurement - Maximum
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HHT-IT-LCD
- Zoro #
- G107146585
- UPC #
- -
- Country of Origin
- United States
- Input Voltage
- 9.5 to 28V DC
- Compensated Temperature - Minimum
- -40 Degrees F
- Item
- Temperature/Humidity Transmitter
- Process Media Temperature Measurement - Maximum
- 140 Degrees F
- Temperature Accuracy
- +/-0.9 Degrees F @ 77 Degrees F
- Relative Humidity Sensor
- Capacitive
- Humidity Measurement - Maximum
- 100 %
- Temperature Sensor
- Solid State Band Gap
- Humidity Measurement - Minimum
- 0 %
- Electrical Connection
- Screw Terminals
- Compensated Temperature - Maximum
- 140 Degrees F
- Process Media Temperature Measurement - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- Response Time
- 15 sec
- Operating Temperature - Minimum
- -40 Degrees F
- Humidity Accuracy
- +/-2%
- Output Power
- 4 to 20 mA
- Process Connection Type
- NPT
- Series
- HHT
- Standards
- CE, FM, Intrinsically Safe
- Hysteresis
- +/-1%
- Process Connection Gender
- Female
Dimensions
- Overall Height
- 4.28 in
- Overall Width
- 3.91 in
- Process Connection Size
- 1/2 in
- Length
- 13.72 in
- Overall Length
- 13.72 in
Description
Temperature/Humidity Transmitter, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.9 Degrees F @ 77 Degrees F, Power Required 9.5 to 28V DC, Electrical Connections Screw Terminals, Overall Length 13.72 in, Series HHT, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent, Sensing Element Type Solid State Band Gap, Compensated Temperature Range -40 Degrees to 140 Degrees F, Display LCD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.