Hum/TempXTMR, 4.5", 2.8", 4 to 20 mA, CE
- Mfr # RHPLC-3N11
- Zoro # G407158264
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Output Power
4 to 20 mA
Series
RHPLC
Response Time
8 sec
Mounting Style
Wall Mount
Operating Temperature - Maximum
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHPLC-3N11
- Zoro #
- G407158264
- UPC #
- -
- Country of Origin
- United States
- Output Power
- 4 to 20 mA
- Series
- RHPLC
- Item
- Humidity/Temperature Transmitter
- Response Time
- 8 sec
- Mounting Style
- Wall Mount
- Operating Temperature - Maximum
- 140 Degrees F
- Electrical Connection
- Screw Terminals
- Hysteresis
- +/-0.8%
- Process Media Temperature Measurement - Maximum
- 140 Degrees F
- Process Media Temperature Measurement - Minimum
- -40 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Humidity Measurement - Minimum
- 0 %
- Enclosure Material
- Polycarbonate
- Temperature Accuracy
- +/-0.9 Degrees F at 77 Degrees F
- Humidity Accuracy
- +/-3%
- Input Voltage
- 10 to 35V DC; 10 to 29V AC
- Humidity Measurement - Maximum
- 100 %
- Standards
- CE
- Relative Humidity Sensor
- Capacitive
Dimensions
- Overall Width
- 1.09 in
- Overall Height
- 4.5 in
- Length
- 2.8 in
- Manufacturers Warranty Length
- 5 yr
- Overall Length
- 2.8 in
Description
Humidity/Temperature Transmitter, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.9 Degrees F at 77 Degrees F, Power Required 10 to 35V DC; 10 to 29V AC, Electrical Connections Screw Terminals, Overall Length 2.8 in, Series RHPLC, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Display Analog, Display Type Analog, Enclosure Material Polycarbonate, Hysteresis +/-0.8 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.