Shop TRACEABLE

Thermometer, Digital, -58,572F, Battery

  • Mfr # 4372
  • Zoro # G3927533

product price: 
$
54.35
/ea

Key Features

Temp. Range (F)
-40 Degrees to 572 Degrees F
Temp. Range (C)
-50 Degrees to 300 Degrees C
Stem Length
4.5 in
Accuracy
+/-1 Degrees C @ -20 to 100 Degrees C
Display
3/4 in LCD Display
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4372
Zoro #
G3927533
UPC #
-
Country of Origin
China
Item
Digital Thermometer
Temp. Range (F)
-40 Degrees to 572 Degrees F
Temp. Range (C)
-50 Degrees to 300 Degrees C
Accuracy
+/-1 Degrees C @ -20 to 100 Degrees C
Display
3/4 in LCD Display
Battery Type
AAA
Features
Hold/Min/Max, Probe Folds Out
Auto Power Off
No
Calibration Certificate
NIST
Resolution
0.1 Degrees F/0.1 Degrees C
Data Hold
Yes
Includes
Wrist Strap, Battery
Standards
A2LA, ISO/IEC 17025:2017 (1750.01), NIST
Display Type
Digital
Display Position
Side
Minimum Temperature C
-50 Degrees C
Number of Digits
6
Maximum Temperature C
300 Degrees C
Includes NIST-Traceable Certificate
Yes
Temperature Range
-58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
Backlit
Yes
Folding Stem
Yes
Digital Display
3/4 in H x 5/8 in W Display with 6-Digit Backlit LCD -3/4 in Digit Height
Temperature Resolution C
0.1 Degrees C
Pocket Thermometer Style
Side Reading Pen Style
Minimum Temperature F
-58 Degrees F
Temperature Resolution F
0.1 Degrees F
Reduced Tip
Yes
Application
Multipurpose
Quick Reading
Yes
Scale Type
Digital
Body Style
Pen
Waterproof
No
Food Safe
Yes
NSF Rated
No
Maximum Temperature F
572 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
300 Degrees C
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
572 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
300 Degrees C
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
572 Degrees F
Temperature Units
Celsius, Fahrenheit
Includes Thermowell
No
Calibration Certificate Type
NIST Traceable
Pocket Thermometer Display Position
Side
Housing Material
ABS Plastic
Digital Display Type
LCD
Sensor Technology
Thermistor
Maximum Temperature (°F)
572 Degrees F
Power Source
Battery
Stem Material
315 Stainless Steel
Pocket Thermometer Reduced Tip
Yes
Testing Functions
Min/Max Temperature
Product Type
Pocket Thermometer
Maximum Temperature (°C)
300 Degrees C
Pocket Thermometer Body Style
Pen
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Stem Length
4.5 in
Display Size
3/4 in H x 5/8 in W
Display Height
0.75 in
Digit Height
0.75 in
Display Width
0.625 in
Minimum Dry Immersion Depth
1.5 in
Minimum Wet Immersion Depth
1.5 in

Description

Digital Thermometer, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 4.5 in, Wall, Includes NIST-Traceable Certificate Yes, 3/4 in H x 5/8 in W Display with 6-Digit Backlit LCD -3/4 in Digit Height, Digital

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.