HumXTMR, 6.78", 2.23", 4 to 20mA, CE/RoHS

  • Mfr # RHPX-2SSAF-00
  • Zoro # G7395202
product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Output
4 to 20mA
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.4 Degrees F @ 77 Degrees F
Process Connection
1/2 in NPS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RHPX-2SSAF-00
Zoro #
G7395202
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Probe Dia.
1 3/25 in
Probe Length
3 in
Overall Width
5.13 in
Overall Length
2.23 in
Process Connection Size
1/2 in
Probe Diameter
1.12 in
Overall Height
6.78 in
Wire Rope Length
2.23 in
Length
2.23 in
Fits Chest Size
Radiation Shield Option for Outdoor Installation in Direct Sunlight

Details

Item
Humidity Transmitters
IP Rating
IP66
Output
4 to 20mA
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.4 Degrees F @ 77 Degrees F
Process Connection
1/2 in NPS
Power Source
10 to 35V DC
Temp. Range
-40 Degrees to 140 Degrees F
Standards
CE, RoHS
Sensor Type
RTD or Thermistor
Includes
Instructions
Power Required
10V DC to 35V DC
Response Time
15 sec
Mounting
Surface Mount
Enclosure Rating
IP66 ; NEMA 4X
Humidity Accuracy
+/-2% 10 to 90% RH at 25 Degrees C
Electrical Connections
Screw Terminals
Calibration Certificate
NIST
Relative Humidity Range
0 to 100%
Features
Radiation Shield Option for Outdoor Installation in Direct Sunlight
For Use With
A-RHP-FC, A-RHP-RT, RHRS
Storage Temperature Range
-40 to 176 Degrees F
Process Connection Type
NPS
Includes Radiation Shield
No
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
NEMA Rating
NEMA 4X
RH Sensor
Capacitive
Maximum Sensed Temperature
140 Degrees F
Enclosure Material
Polycarbonate, Polycarbonate ABS, PVC
Includes Sintered Filter
No
Series
RHP
Temperature Accuracy
+/-0.36 Degrees F @ 77 Degrees F
NIST Traceable Certificate
No
Compensated Temperature Range
-4 Degrees to 140 Degrees F
Sensing Element Type
Thermistor (20K @ 25 Degrees C)
Power Type
Electrical
Temperature Output
4 to 20mA
Relative Humidity Accuracy
+/-2% 10 to 90% RH at 25 Degrees C
Repeatability
+/-0.1%
Minimum Sensed Temperature
-40 Degrees F
Weight
1 lb
Mounting Style
Floor Mount
Input Voltage
10 to 35V DC
Compensated Temperature - Minimum
-4 Degrees F
Process Media Temperature Measurement - Maximum
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Humidity Measurement - Minimum
0 %
Output Power
4 to 20mA
Relative Humidity Sensor
Capacitive
Operating Temperature - Minimum
-40 Degrees F
Compensated Temperature - Maximum
140 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Compatible with Manufacturer Part Number
A-RHP-FC, A-RHP-RT, RHRS
NEMA Enclosure Rating
4X
Process Media Temperature Measurement - Minimum
-40 Degrees F
Humidity Measurement - Maximum
100 %
Temperature Sensor
Thermistor (20K @ 25 Degrees C)

Description

Humidity Transmitters, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.23 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 4 to 20mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent 10 to 90 Percent RH at 25 Degrees C, Probe Length 3 in

Ratings & reviews