Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-3W-D-6"-GD
- Zoro # G523649219
product price:Â
$
80.69
/ea
Key Features
Accuracy
+/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
Maximum Temperature (°C)
200 Degrees C
Manufacturer Warranty Length
5 yr
Minimum Temperature °C
-40 Degrees C
Number of Wires
3-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-D-6"-GD
- Zoro #
- G523649219
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 3-Wire
- Process Mounting
- Flange
- Probe Sheath Material
- 304 Stainless Steel
- For Media Type
- Air
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
- Maximum Temperature (°F)
- 392 Degrees F
- Element Accuracy Class
- Class A
- Connector Type
- Wire Leads
- Resistance
- 1,000 ohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
- Probe Length
- 6 in
- Probe Diameter
- 0.25 in
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.