In-line flow monitor, 3/4" female NPT, 2-15 GPM (7.5-55 LPM) water.

  • Mfr # HFB-3-15

  • Zoro # G907144538


product price:  $1,099.99
/ea
Free Shipping & Returns

Key Features

Width
4.6 in
Height
8.8 in
Length
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFB-3-15
Zoro #
G907144538
UPC #
-
Country of Origin
United States

Dimensions

Width
4.6 in
Height
8.8 in
Length
4.6 in

Description

In-line flow monitor, 3/4" female NPT, 2-15 GPM (7.5-55 LPM) water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.