Zoro Homepage

In-line infrared sensor, type J thermocouple

  • Mfr # ILA10

  • Zoro # G010389314


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1% of reading or 1°C whichever is greater.
Repeatability
0.5% of reading or 0.5°C whichever is greater.
Temperature Limits
Ambient: 32 to 158°F (0 to 70°C).
Housing
SS.
Response Time
240 ms.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILA10
Zoro #
G010389314
UPC #
-
Country of Origin
United Kingdom

Details

Accuracy
1% of reading or 1°C whichever is greater.
Repeatability
0.5% of reading or 0.5°C whichever is greater.
Temperature Limits
Ambient: 32 to 158°F (0 to 70°C).
Housing
SS.
Response Time
240 ms.

Description

In-line infrared sensor, type J thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.