Zoro Homepage

Industrial Pressure Gage, 15 Ss Gage

  • Mfr # SG1-B10541N

  • Zoro # G507143948


product price: $35.19
/ea

Key Features

Length
2.8 in
Case Width
2.3 in
Case Height
1 in
Process Connection Location
back
Primary Pressure Range
0 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1-B10541N
Zoro #
G507143948
UPC #
-
Country of Origin
China

Dimensions

Length
2.8 in
Case Width
2.3 in
Case Height
1 in

Details

Process Connection Location
back
Primary Pressure Range
0 to 100 psi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.