Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Pressure Gage, 25 Ss Gage

  • Mfr # SGZ-D10122N-GF

  • Zoro # G607143923


product price: $74.69
/ea

Key Features

Length
3 in
Case Width
2.8 in
Case Height
3 in
Process Connection Type
NPT
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGZ-D10122N-GF
Zoro #
G607143923
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Case Width
2.8 in
Case Height
3 in
Process Connection Size
1/4 in

Details

Process Connection Type
NPT
Process Connection Location
Bottom

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.