Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial pressure transmitter, range 0-25 psi, 100 psi overpressure.

  • Mfr # 682-0

  • Zoro # G607143626


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Width
5.9 in
Height
3.8 in
Sensor Length - Submersible Transmitter
3.9 in
Weight
0.55 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682-0
Zoro #
G607143626
UPC #
-
Country of Origin
United States

Dimensions

Width
5.9 in
Height
3.8 in
Sensor Length - Submersible Transmitter
3.9 in

Details

Weight
0.55 lbs

Description

Industrial pressure transmitter, range 0-25 psi, 100 psi overpressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.