Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically safe differential pressure transmitter, range 0-25" w.c.

  • Mfr # ISDP-008

  • Zoro # G3462487


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Pressure Range (In. WC)
0 to 25
Accuracy
+/-0.50% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 35V DC
Process Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISDP-008
Zoro #
G3462487
UPC #
094713885429
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Overall Depth - Transmitter
3.44 in
Process Connection Size - Transmitter
1/8 in
Overall Height - Transmitter
5.43 in
Overall Width - Transmitter
4.72 in
Overall Length
3.43 in
Housing Height
4 11/16 in
Overall Height
5.21 in
Housing Length
4 11/16 in
Overall Width
4.71 in

Details

Item
Indicating Differential Transmitter
Pressure Range (In. WC)
0 to 25
Accuracy
+/-0.50% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 35V DC
Process Connection Type
NPT
Connection Location
Bottom
Operating Temp. - Transmitter
32 Degrees to 104 Degrees F
Series
ISDP
Standards
2004/108/EC EMC Directive, CE: CENELEC EN 61326/55024: 2003, CENELEC EN 55011: 2006, FM, IEC 61000-4-2/3/4/6: 2001/2006/2004/2005
Safety Rating - Transmitter
Class I Div. 1 Groups A, B, C, D; Class II Div. 1 Groups E, F, G; Class III Div.1
Range Units - Transmitter
in wc
Transmitter Type
Intrinsically Safe Differential Transmitter
Wetted Materials - Transmitters
Alumina Ceramic, Aluminum, Epoxy, Glass, Gold, Nickel, PVC, RTV, Silicon, Stainless Steel
Output Accuracy
0.5%
Accuracy - Transmitter
+/-0.50%
Electrical Connections - Transmitter
4 Pin M12 Connector
Shape - Transmitter
Rectangular
Display - Transmitter
4 Digit LCD
Power Required - Transmitters
10 to 35V DC
Output - Transmitter
4 to 20mA DC
Range Values - Transmitter
0 to 25
Loop Resistance
0 to 1250 ohms
Includes
Instructions
Wiring Entry - Transmitter
None
Process Connection Type - Transmitter
FNPT
Connection Location - Transmitter
Bottom
Display Type
Digital
NEMA Rating
NEMA 4X
Display Units
in wc
Wetted Materials
Alumina Ceramic, Aluminum, Ceramic, Epoxy, Glass, Gold, Nickel, PVC, RTV, Silicon, Silicone, Stainless Steel
Number of Digits
4
Maximum Operating Temperature
140 Degrees F
Maximum Loop Resistance
1250 Ohm
NIST Traceable Certificate
No
Display Screen Type
LCD
Primary Scale Units
in wc
Primary Scale Range
0 to 25 in wc
Process Connection Gender
Female
IP Rating
IP66
Minimum Operating Temperature
32 Degrees F
Number of Wires
2
Weight
2.62 lb
Shape
Rectangular
Electrical Connections
4-Pin M12 Connector
Maximum Pressure
25 in wc
Minimum Pressure
0 in wc
Intrinsically Safe
Yes
Response Time
250 msec
Pressure Units
in wc
Safety Rating
Class I Div. 1 Group A, B, C, D; Class II Div. 1 Group E, F; G; Class III Div. 1
Housing Material
Aluminum, Glass
For Use With Media Type
Air, Non-Combustible Gases
Process Media Temperature - Minimum
32 Degrees F
Pressure Measurement - Minimum
0 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
25 in wc
Electrical Connection
4-Pin M12 Connector
Process Media Temperature - Maximum
140 Degrees F
Output Power
4 to 20mA DC
Process Connection Location
Bottom
Loop Resistance - Maximum
1250 Ohm
Input Voltage
10 to 35V DC
Digital Display Screen Type
LCD
Intrinsic Safety
Intrinsically Safe
NEMA Enclosure Rating
4X

Description

Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 25 in wc, Minimum Pressure 0 in wc, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series ISDP, Electrical Connections 4-Pin M12 Connector, NIST Traceable Certificate No, Display Type Digital, Housing Material Aluminum, Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.