Zoro Homepage

Intrinsically Safe Transducer, 0to 15 psi

  • Mfr # IS626-07-GH-P1-E1-S1

  • Zoro # G0059394


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Series
IS626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Cable & Wire Leads
Housing
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS626-07-GH-P1-E1-S1
Zoro #
G0059394
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Lead Length (In.)
36
Process Connection Size - Transmitter
1/4 in
Overall Width
1 in
Overall Length
6.25 in
Process Connection Size
1/4 in
Cable Length
3 ft
Overall Height
1 in

Details

Item
Pressure Transmitter
Series
IS626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Cable & Wire Leads
Housing
Stainless Steel
Power Required
10 to 28V DC
Safety Rating
Class I Div. 1 Group A, B, C, D; Class II Div. 1 Group E, F, G; Class III Div. 1
Wetted Materials
316L Stainless Steel
Operating Temp.
0 to 176 F
NEMA Rating
NEMA 4X
Max. Pressure (PSI)
30 psi
Loop Resistance
900 ohms Max
Range
0 to 15 psi
Includes
Instructions
Thermal Error
+/-0.02%
Process Connection
1/4 in NPT Male
Range Units - Transmitter
psi
Power Required - Transmitters
10 to 28V DC
Output - Transmitter
4 to 20mA DC
Electrical Connections - Transmitter
3 ft Cable
Process Connection Type - Transmitter
MNPT
Wetted Materials - Transmitters
316L Stainless Steel
Range Values - Transmitter
0 to 15
Transmitter Type
Intrinsically Safe Pressure Transmitter
Accuracy - Transmitter
+/-0.25% Full Scale
Wiring Entry - Transmitter
1/2 in FNPT
Safety Rating - Transmitter
Class I, Div. 1, Groups A, B, C, D; Class II, Div. 1, Groups E, F, G; Class III, Div. 1
Operating Temp. - Transmitter
0 Degrees to 176 Degrees F
Pressure Units
psi
IP Rating
IP66
Response Time
50 msec
Housing Material
Stainless Steel
Explosion/Fire Proof
No
Type of Pressure
Positive
NIST Traceable Certificate
No
Intrinsically Safe
Yes
Minimum Operating Temperature
0 Degrees F
Weight
8.9 oz
Overpressure
150 psig
Maximum Operating Temperature
176 Degrees F
Process Connection Type
NPT
Maximum Loop Resistance
0 to 900 Ohm
Number of Wires
2
Minimum Pressure
0 psi
Standards
CE, cULus Listed
Wiring Entry
Cable Gland
Electrical Connection
Cable & Wire Leads
Process Connection Gender
Male
Maximum Pressure
15 psi
Input Voltage
10 to 28V DC
Pressure Measurement - Maximum
15 psi
Loop Resistance - Maximum
0 to 900 Ohm
Process Media Temperature - Minimum
0 Degrees F
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Intrinsically Safe
Pressure Type Measured
Positive
Process Media Temperature - Maximum
176 Degrees F
NEMA Enclosure Rating
4X

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 28V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series IS626, Wiring Entry Cable Gland, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.