Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically safe zener barrier.

  • Mfr # MTL7787

  • Zoro # G007149105


product price: $550.50
/ea
Free Shipping & Returns

Key Features

Width
7.3 in
Height
1.3 in
Length
8.9 in
Temperature Limits
Operating: -4 to 140°F (-20 to 60°C); Storage: -40 to 176°F (-40 to 80°C).
Accuracy
±2 µA under all conditions.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTL7787
Zoro #
G007149105
UPC #
-
Country of Origin
India

Dimensions

Width
7.3 in
Height
1.3 in
Length
8.9 in

Details

Item
Galvanic Barrier
Temperature Limits
Operating: -4 to 140°F (-20 to 60°C); Storage: -40 to 176°F (-40 to 80°C).
Accuracy
±2 µA under all conditions.

Description

Intrinsically safe zener barrier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.