Zoro Homepage

Mini-size flow switch, brass upper and lower body, 1-1/4" NPT, brass tee.

  • Mfr # V6EPB-B-D-4-B

  • Zoro # G0507623


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Brass
Type
Piston
For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
1 1/4 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V6EPB-B-D-4-B
Zoro #
G0507623
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
1 1/4 in
Max. Duct Size (In.)
1 1/4 in
Connection Size (In.)
1-1/4 FNPT
Overall Length
3.6 in
Overall Height
4.8 in
Overall Width
3.6 in

Description

Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/4 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 11 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.