Dwyer Instruments

Liquid Flow Switch, SPDT, 125/250VAC


original price: $581.30
18% off
new price: $470.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Material Brass
  • Type Piston
  • For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
  • Connection Size 1 1/2 in
  • Connection Type NPT
See all product information

Product Information

Dimensions

For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size 1 1/2 in
Connection Size (In.) 1-1/2 FNPT
Max. Duct Size (In.) 1 1/2 in
Overall Height 4.8 in
Overall Length 3.6 in
Overall Width 3.6 in

Details

Item Liquid Flow Switch
Housing Material Brass
Type Piston
Connection Type NPT
Voltage 125/250V AC
Wetted Materials 301 Stainless Steel, 302 Stainless Steel, Brass, Ceramic
For Use With Liquids or Gases
Max. Ambient Temp. (F) 167 Degrees F
Min. Fluid Temp. (F) -4 Degrees F
Flow Rate 6 gpm
Hz 50/60
Compliance CSA, UL
Max. Pressure (PSI) 250 psi
Switch Type SPDT
Contact Rating 5A at 125/250V AC
Phase Single
Max. Fluid Temp. (F) 220 Degrees F
Material of Construction Brass
Body Material Brass
Application Coolant Loops, Other
Standards ATEX, CE Certified, CSA Certified, IECEx, KTL, UL Listed
Min. Ambient Temp. (F) -4 Degrees
Flow Switch Type Paddle
Switch Enclosure NEMA 4
Media Temperature - Maximum 220 Degrees F
Switch Position Normally Closed, Normally Open
Ambient Temperature - Minimum -4 Degrees F
Contact Rating (DC) 26 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models)
Wetted Material 301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Brass, Cast Iron, Ceramic, Steel
Media Temperature - Minimum -4 Degrees F
Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Contact Rating (AC) 5 A @ 125/250V
Ambient Temperature - Maximum 167 Degrees F
Frequency 50 Hz, 60 Hz
Set Point Configuration Adjustable

Description

Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 26 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.