Zoro Homepage

Low Pressure Gauge, 080020 Kpa

  • Mfr # LPG4-D8522N

  • Zoro # G707143540


product price: $67.69
/ea

Key Features

Length
2.9 in
Case Height
1.8 in
Case Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG4-D8522N
Zoro #
G707143540
UPC #
-
Country of Origin
China

Dimensions

Length
2.9 in
Case Height
1.8 in
Case Width
3.9 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.