Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic inductive flow sensor, range .66 to 13.2 GPM (2.5 to 50 LPM), 3/4" male NPT

  • Mfr # MFS2-3

  • Zoro # G907144583


product price: $2,201.99
/ea
Free Shipping & Returns

Key Features

Width
6.8 in
Height
3.3 in
Length
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS2-3
Zoro #
G907144583
UPC #
-
Country of Origin
France

Dimensions

Width
6.8 in
Height
3.3 in
Length
9.3 in

Description

Magnetic inductive flow sensor, range .66 to 13.2 GPM (2.5 to 50 LPM), 3/4" male NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.