Shop All Air Velocity Meters and Anemometers
Dwyer Instruments
Manometer Kit, Digital, 20.00 psi
Mfr # 477AV-5
Zoro # G0060131
original price:
$292.21
14% off
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Velocity Accuracy +/-0.5% Full Scale from 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
- Data Logging 40 Readings
- Pressure Range 0 psi to 20 psi
- Storage Temp. Range -4 Degrees to 176 Degrees F
- Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 477AV-5
- Zoro # G0060131
- UPC # 094700900210
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Height | 5.89 in |
Housing Length | 2.812 in |
Process Connection Size | 1/8 in, 3/16 in |
For Tubing Diameter | 1/8 in, 3/16 in |
Overall Width | 2.812 in |
Connection Size | 1/8 in, 3/16 in |
Overall Length | 0.906 in |
Overall Height | 6.5 in |
Description
Handheld Digital Manometer, Maximum Pressure 20 psi, Minimum Pressure 0 psi, Pressure Accuracy +/-0.5 Percent, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Yes, Digital Display Features 4 Digit LED, NIST Traceable Certificate No, Series 477AV, Maximum Air Velocity 94,220 fpm, Pressure Units psi, Air Velocity Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PCC604C)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- FLUKE BNC to Female Double Stacking Banana Plug (BP880)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158G)
- DWYER INSTRUMENTS Manometer Kit, Digital, 200 In WC (477AV-3)
- DWYER INSTRUMENTS Manometer Kit, Digital, 0 to 1.00" WC (477AV-000)
- DWYER INSTRUMENTS Anemometer Kit (477-00T-AV)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 4000Fpm 6In (AVPT-S04C1A06)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 3 20 MS 6 I (AVPT-H20C1A06)
- DWYER INSTRUMENTS Anemometer, 40 to 5,000fpm, -20 to 212F (473B-1)
- KESTREL Weather Meter, Olive Drab, 0.3 to 48.87"Hg (0855OLV)
- Dwyer Instruments Air Velocity Meters and Anemometers