Dwyer Instruments
Manometer Kit, Digital, 0 to 1.00" WC
- Zoro #: G0060168
- Mfr #: 477AV-000
Hover or click to zoom Tap to zoom
Key Features
- Item: Handheld Digital Manometer
- Resolution: 0.001 in wc
- Pressure Range: 0 to 1.00 in wc
- Alarm: No
- Max. Pressure: 5 psig
- Storage Temp. Range: -4 Degrees to 176 Degrees F
- Battery Type: 9V
- Data Storage: Yes
$506.76
Subtotal: $506.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer Instruments #477AV-000 Specifications
- Zoro #: G0060168
- Mfr #: 477AV-000
- UPC #: 094700900135
- Item: Handheld Digital Manometer
- Resolution: 0.001 in wc
- Pressure Range: 0 to 1.00 in wc
- Alarm: No
- Max. Pressure: 5 psig
- Storage Temp. Range: -4 Degrees to 176 Degrees F
- Battery Type: 9V
- Data Storage: Yes
- Accuracy: +/-0.5%FS
- Operating Range: 0 to 1.00 in wc
- Type: Digital
- Display: 4 digit LCD
- Includes: Battery, Wrist Strap
- Standards and Approvals: CE
- Connection Type: (2) Barbed
- Manufacturers Warranty Length: 1 yr
- Operating Temp. Range: 0 Degrees to 140 Degrees F
- Auto Power Off: Yes
- Data Hold: Yes
- For Use With: Air, Compatible Gases
- Zero Button: Yes
- Air Velocity Units: fpm, fps, k/h, knot, m/h, mps, mph
- Maximum Operating Temperature: 140 Degrees F
- Overall Height: 6.5 in
- Connections: 1/8 in Hose Barb, 3/16 in Hose Barb
- Maximum Pressure: 1 in wc
- Batteries Included: Yes
- Weight: 10.2 oz
- Air Volume Units: cfm, cu m/hr, cu m/sec
- Storage Temperature Range: -4 Degrees to 176 Degrees F
- NIST Traceable Certificate: No
- (hidden) manometer builder: DWYER 477AV-000
- Pressure Units: in wc
- Process Connection Size: 1/8 in, 3/16 in
- (hidden) Smartphone Type: DWYER 477AV-000
- Air Velocity Range: 12,660 fpm
- Min/Max Capture: Yes
- Overall Length: 0.906 in
- Batteries Required: Yes
- Manometer Type: Digital Manometer & Airflow Meter
- Series: 477AV
- Process Connection Type: Hose Barb
- For Tubing Diameter: 1/8 in, 3/16 in
- Standards: CE
- Pressure Accuracy: +/-0.5%
- (hidden) accuracy builder: +/-0.5% 477AV-000
- Number of Pressures Measured: Dual, Single
- Number of Connections: 2
- Housing Height: 5.89 in
- Type of Pressure: Differential, Negative, Positive
- Maximum Operating Pressure: 5 psi
- Digital Display Features: 4 Digit LED
- Low Battery Indicator: Yes
- Operating Pressure Range: 0 to 1 in wc
- Minimum Pressure: 0 in wc
- Includes Batteries: Yes
- Connection Size: 1/8 in, 3/16 in
- Housing Material: Aluminum
- Application: Air; Compatible Gases
- Pressure Resolution: 0.001 in wc
- Maximum Air Velocity: 12,660 fpm
- Housing Length: 2.812 in
- (hidden) Connections: 3/16 in Hose Barb
- Minimum Operating Temperature: 0 Degrees F
- Overall Width: 2.812 in
- Country of Origin (subject to change): United States
Description
Handheld Digital Manometer, Maximum Pressure 1 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Yes, Digital Display Features 4 Digit LED, NIST Traceable Certificate No, Series 477AV, Maximum Air Velocity 12,660 fpm, Pressure Units in wc, Air Velocity Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Reviews of Dwyer Instruments #477AV-000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER INSTRUMENTS Anemometer, 1 yr. Manufacturers Warranty 473B-1
- DWYER INSTRUMENTS Air Velocity Meter, 260 to 1200 fpm 460
- DWYER INSTRUMENTS Hand Held Wind Meter, 2 to 66 mph WIND METER-MPH
- DWYER INSTRUMENTS Manometer Kit, Digital, 20.00 In WC 477AV-1
- DWYER INSTRUMENTS Room Status Monitor Range 005 Wc RSM-1-A
- DWYER INSTRUMENTS Manometer Kit, Digital, 100 psi 477AV-7
- DWYER INSTRUMENTS Room Pressure Monitor 05 In Wc RSM-4-B
- DWYER INSTRUMENTS Air Velocity Meter, Range 0-2 102-AV
- REED INSTRUMENTS Pitot Tube Anemometer and Differential Manometer, with Air Volume (CFM/CMM) R3001
- TESTO Pitot tube, 13.8 in., stainless steel 0635 2145
- KESTREL 3500 Wind Meter 835
- Dwyer Instruments Air Velocity Meters and Anemometers