Dwyer Instruments
Manometer, Slack Tube
Mfr # 1211-24
Zoro # G3038332
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range (In WC) 12-0-12
- Pressure Range -12 to 12 in wc
- Slack Tube Length (In.) 24 in
- Max. Working Temp. (Deg. F) 130
- Hose Inside Dia. (In.) 3/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL5000)
- SEEK THERMAL Camera, 70 mK, -40 Degrees to 626 Degrees F, Auto Focus, 3.5 in Touch Screen Color LCD Display (SW-AAA)
- WINTERS Ammonia Gauge 2.5 1/4" Lm 30-0-300 psi/F (PAM1751)
- TEST PRODUCTS INTL Temp Probe, Oven Clip (GK12M)
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 20 in wc (477B-1)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-72)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 200.0 In WC (475-3-FM)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 12"L) (160-12)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 24"L) (160-24)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 12"L) with 1-1/2" tip (167-12)
- TEST PRODUCTS INTL Pressure/Vacuum Adaptor, 10,000 psi (A630)
- Dwyer Instruments Manometers