Zoro Homepage

Manometer, range 30-0-30, 27 oz water or mercury required.

  • Mfr # 1211-60

  • Zoro # G1837701


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Nylon Rubber Tubing Connectors, Bottle of Fluorescein Green Color Concentrate with Wetting Agent, Magnetic Mounting Clips, Plastic Case
Standards
RoHs
Operating Range
30-0-30 in wc
Max. Working Temp. (Deg. F)
130
Operating Range (In WC)
30-0-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211-60
Zoro #
G1837701
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/16 in
Slack Tube Length (In.)
60 in
Slack Tube Length
60 in
For Tubing Diameter
0.187 in
Tube Length
60 in

Description

Analog Manometer, Pressure Range -30 to 30 in wc, For Tubing Diameter 0.187 in, Maximum Operating Pressure 50 psi, Maximum Pressure 30 in wc, Minimum Pressure -30 in wc, Scale Units in wc, Series 1211, Manometer Type Flexible U-Tube, Housing Material Vinyl-Plastic, Includes Gas Pressure Kit No Gas Pressure Kit Included, Fluid Color Green, Includes (2) Nylon Rubber Tubing Connectors, Bottle of Fluorescein Green Color Concentrate with Wetting Agent, Magnetic Mounting Clips, Plastic Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.