Dwyer Instruments

Manometer, U Inclined


product price: $177.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Operating Range (In WC) 0 to 16/ 0.2 to 2.6
  • Pressure Range -0.20 to 2.6 in wc, 0 to 16 in wc
  • Includes 0.75 Ounces Red Gage Oil, 4 1/2 ft x 3/8 in Tubing for Pressure Source Connection, (2) Magnetic Clips, Carrying Case
  • Markings 1 in Major, 0.2 in Minor Graduations on High Range, 0.02 in Graduations on Low Range
  • Mounting Magnetic Clip
See all product information

Product Information

Dimensions

For Tubing Diameter 0.187 in

Details

Item Analog Manometer
Operating Range (In WC) 0 to 16/ 0.2 to 2.6
Pressure Range -0.20 to 2.6 in wc, 0 to 16 in wc
Includes 0.75 Ounces Red Gage Oil, 4 1/2 ft x 3/8 in Tubing for Pressure Source Connection, (2) Magnetic Clips, Carrying Case
Markings 1 in Major, 0.2 in Minor Graduations on High Range, 0.02 in Graduations on Low Range
Mounting Magnetic Clip
Operating Range 0 to 16 in wc/-0.2 to 2.6 in wc
Maximum Pressure 2.6 in wc, 16 in wc
Maximum Operating Pressure 50 psi
Minimum Pressure -0.2 in wc, 0 in wc
Includes Stand No
Lens Material Plastic
Manometer Type U-Inclined
Primary Graduations 1 in wc
Fluid Composition Water
Housing Material Plastic
Mounting Fasteners Included Yes
Scale Units in wc
Fluid Color Red
Series 1227
Includes Gas Pressure Kit No

Description

Analog Manometer, Pressure Range -0.20 to 2.6 in wc, 0 to 16 in wc, For Tubing Diameter 0.187 in, Maximum Operating Pressure 50 psi, Maximum Pressure 2.6 in wc, 16 in wc, Minimum Pressure -0.2 in wc, 0 in wc, Scale Units in wc, Series 1227, Manometer Type U-Inclined, Primary Graduations 1 in wc, Housing Material Plastic, Includes Gas Pressure Kit No, Fluid Color Red, Includes 0.75 Ounces Red Gage Oil, 4 1/2 ft x 3/8 in Tubing for Pressure Source Connection, (2) Magnetic Clips, Carrying Case

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.