Zoro Homepage

Mini-size flow switch, brass upper and lower body, 1-1/4" NPT, brass tee.

  • Mfr # V6EPB-B-S-4-B

  • Zoro # G603473697


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Overall Length
3.6 in
Standards
ATEX, CE, CSA Certified, IECEx, KTL, UL Listed
Phase
Single
Switch Enclosure
NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V6EPB-B-S-4-B
Zoro #
G603473697
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.6 in
Connection Size
1 1/4 in
Overall Height
4.8 in
For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Overall Width
3.6 in

Details

Switch Type
SPDT
Item
Flow Switch
Standards
ATEX, CE, CSA Certified, IECEx, KTL, UL Listed
Phase
Single
Switch Enclosure
NEMA 4
Media Temperature - Minimum
-4 Degrees F
Set Point Configuration
Adjustable
Contact Rating (AC)
1 A @ 125V (MV Option), 5 A @ 125/250V (CSA, ATEX and IECEx Models), 5 A @ 125/250V (MT Option), 5 A @ 125/250V (UL Models)
Ambient Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Ambient Temperature - Maximum
167 Degrees F
Connection Type
NPT
Frequency
50 Hz, 60 Hz
Switch Position
Normally Closed, Normally Open
Media Temperature - Maximum
220 Degrees F
Contact Rating (DC)
3 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models)
Housing Material
Brass
Wetted Material
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Brass, Ceramic, Cast Iron, Steel
Flow Switch Type
Paddle

Description

Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/4 in, Connection Type NPT, Contact Rating (AC) 1 A @ 125V (MV Option), 5 A @ 125/250V (CSA, ATEX and IECEx Models), 5 A @ 125/250V (MT Option), 5 A @ 125/250V (UL Models), Contact Rating (DC) 3 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.