Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-size flow switch, brass upper and lower body, 1/2" NPT, iron tee.

  • Mfr # V6EPB-B-S-1-MI

  • Zoro # G0504166


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Brass
Type
Piston
For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
1/2 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V6EPB-B-S-1-MI
Zoro #
G0504166
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
1/2 in
Connection Size (In.)
1/2 FNPT
Max. Duct Size (In.)
1/2 in
Overall Width
3.6 in
Overall Length
3.6 in
Overall Height
4.8 in

Details

Item
Liquid Flow Switch
Housing Material
Brass
Type
Piston
Connection Type
NPT
Voltage
125/250V AC
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, Brass, Ceramic
For Use With
Liquids or Gases
Material of Construction
Brass
Compliance
CSA, UL
Body Material
Brass
Contact Rating
5A at 125/250V AC
Max. Pressure (PSI)
1,000 psi
Flow Rate
1.5 gpm
Min. Ambient Temp. (F)
-4 Degrees
Min. Fluid Temp. (F)
-4 Degrees F
Phase
Single
Switch Type
SPDT
Hz
50/60
Max. Fluid Temp. (F)
220 Degrees F
Standards
ATEX, CE Certified, CSA Certified, IECEx, KTL, UL Listed
Max. Ambient Temp. (F)
167 Degrees F
Application
Coolant Loops, Other
Media Temperature - Maximum
220 Degrees F
Contact Rating (AC)
5 A @ 125/250V
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Switch Enclosure
NEMA 4
Contact Rating (DC)
19 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models)
Media Temperature - Minimum
-4 Degrees F
Wetted Material
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Brass, Cast Iron, Ceramic, Steel
Flow Switch Type
Paddle
Frequency
50 Hz, 60 Hz
Set Point Configuration
Adjustable
Switch Position
Normally Closed, Normally Open
Ambient Temperature - Maximum
167 Degrees F
Ambient Temperature - Minimum
-4 Degrees F

Description

Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 19 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.