Zoro Homepage

Mini Ss Ball Valve, 12Npt Mxf Min Ss Bv

  • Mfr # SMV2-WM4

  • Zoro # G207144351


product price: $33.85
/ea

Key Features

Overall Height
6.7 in
Length
5.5 in
Width
19.1 in
Pipe Size
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMV2-WM4
Zoro #
G207144351
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6.7 in
Length
5.5 in
Width
19.1 in
Pipe Size
1/2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.