Zoro Homepage

Miniature vacuum switch, min. set point 3in wc 8 mbar, max. set point 8in wc 20 mbar

  • Mfr # MVS-4

  • Zoro # G510389227


product price: $38.69
/ea

Key Features

Electrical Connections
Terminals - 0.187" x 0.20: spade for use with quick disconnects.
Wetted Materials
Housing: polycarbonate; Diaphragm: polyurethane.
Mounting
Use #2 screws through eyelets.
Pressure Limits
Up to maximum range.
Repeatability
±20%.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVS-4
Zoro #
G510389227
UPC #
-
Country of Origin
United States

Details

Electrical Connections
Terminals - 0.187" x 0.20: spade for use with quick disconnects.
Wetted Materials
Housing: polycarbonate; Diaphragm: polyurethane.
Mounting
Use #2 screws through eyelets.
Pressure Limits
Up to maximum range.
Repeatability
±20%.
Agency Approvals
cULus.
Process Connections
Models MVS-1 to MVS-3: Smooth port 0.25" diameter; Models MVS-4 to MVS-6: 1/8" male NPT.
Switch Type
SPDT normally open or normally closed.
Electrical Rating
Range 3 to 8" w.c.: 3 A, 125/250 VAC; Range 9 to 80" w.c.: 10 A, 125/250 VAC; Range 81 to 330" w.c.: 15 A, 125/250 VAC.
Temperature Limits
40 to 150°F (4 to 66°C).
Service
Air or compatible fluids on "high side".

Description

Miniature vacuum switch, min. set point 3in w.c. 8 mbar, max. set point 8in w.c. 20 mbar, 1/8in male NPT process connection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.