Zoro Homepage

Multi-Jet hot water meter, 1" pipe size, 0.1 gal pulse output.

  • Mfr # WMH-A-C-06

  • Zoro # G507144624


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Length
10.2 in
Height
4.6 in
Width
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMH-A-C-06
Zoro #
G507144624
UPC #
-
Country of Origin
China

Dimensions

Length
10.2 in
Height
4.6 in
Width
3.8 in

Description

Multi-Jet hot water meter, 1" pipe size, 0.1 gal pulse output.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.