Zoro Homepage

Multi-Jet plastic water meter, 1-1/2" pipe size with 1 gal pulse output.

  • Mfr # WPT-A-C-05-1

  • Zoro # G707144639


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Width
5.6 in
Length
9.6 in
Height
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPT-A-C-05-1
Zoro #
G707144639
UPC #
-
Country of Origin
China

Dimensions

Width
5.6 in
Length
9.6 in
Height
4.8 in

Description

Multi-Jet plastic water meter, 1-1/2" pipe size with 1 gal pulse output.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.