Zoro Homepage

Multi-Jet plastic water meter with NSF Approval, 1" pipe size with 10 gallon pulse output

  • Mfr # WPTN-A-C-04-10

  • Zoro # G607144678


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Length
10.9 in
Height
6 in
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPTN-A-C-04-10
Zoro #
G607144678
UPC #
-
Country of Origin
China

Dimensions

Length
10.9 in
Height
6 in
Width
4-1/2 in

Description

Multi-Jet plastic water meter with NSF Approval, 1" pipe size with 10 gallon pulse output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.