Multi-Jet water meter, 5/8" x 3/4" pipe size, NSF Certified, brass body with 10 gal pulse output.

  • Mfr # WNT-A-C-02-10

  • Zoro # G107144635


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Width
3.7 in
Length
7-1/2 in
Height
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNT-A-C-02-10
Zoro #
G107144635
UPC #
-
Country of Origin
China

Dimensions

Width
3.7 in
Length
7-1/2 in
Height
4.2 in

Description

Multi-Jet water meter, 5/8" x 3/4" pipe size, NSF Certified, brass body with 10 gal pulse output.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.