Zoro Homepage

Multi Process Meter, LCD Display

  • Mfr # MPM-120

  • Zoro # G209990956


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Type
Alarming; Controlling; Monitoring
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPM-120
Zoro #
G209990956
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
4.41 in
Overall Height
2.41 in
Cutout DIN Size
1/8
Overall Depth
5.43 in
Digit Height - Minimum
0.46 in
Digit Height - Maximum
0.6 in

Details

Item
Panel Meter
Type
Alarming; Controlling; Monitoring
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
Interface
USB
Connector Type
Screw Terminal
Mounting
Panel
Series
MPM
Fits
1/8 DIN
Includes
NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter
Style
MPM
Standards
CE, CUL, RoHS, UL
NEMA Rating
4X
Relay Contact Form
SPDT, SPST
Product Type
Multi Panel Meter
Digital Display Screen Type
LED
Terminal Connection Type
Screw Clamp
Number of Display Digits
6
NEMA Enclosure Rating
4X
AC Voltage Input - Minimum
85 V AC
Digital Display Screen Color
Red
Parameters Measured
AC Voltage
AC Voltage Input - Maximum
265 V AC
Display Span - Maximum
999,999

Description

Panel Meter, Alarming; Controlling; Monitoring, Accuracy +/-0.03 Percent, Display Span 999,999, Display Digits Dual Line 6 Digit, LCD Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style MPM, Includes NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.