
Paddle flow switch, 1" male NPT connection with 8 ft leads
Mfr # FS-2-W8
Zoro # G710389201
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Switch Type
SPDT snap switch.
Features
Field adjustable set point adjustment screw allows for easy flow switch modification; Custom application set points enabled by field adjustable vane layers; Aluminum weatherproof housing permits outdoor installation
Wetted Materials
Bellow: Tin-bronze; Vane: SS; Body: Forged brass.
Process Connection
1" male NPT or BSPT.
Agency Approvals
CE.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-2-W8
Zoro #
G710389201
UPC #
-
Country of Origin
China
Details
Switch Type
SPDT snap switch.
Features
Field adjustable set point adjustment screw allows for easy flow switch modification; Custom application set points enabled by field adjustable vane layers; Aluminum weatherproof housing permits outdoor installation
Wetted Materials
Bellow: Tin-bronze; Vane: SS; Body: Forged brass.
Process Connection
1" male NPT or BSPT.
Agency Approvals
CE.
Electrical Rating
10 A res, 3 A ind @ 250 VAC.
Temperature Limits
230°F (110°C).
Pressure Limits
145 psig (10 bar).
Set Point Adjustment
Four vane combinations and an adjustment screw.
Service
Compatible liquids.
Enclosure Rating
NEMA 4 (IP64).
Mounting Orientation
Switch must be installed vertically on horizontal pipe runs.
Description
Paddle flow switch, 1in male NPT connection with 8 ft leads
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.