Zoro Homepage

Paddlewheel Flow Sensor

  • Mfr # PFT-HDN-B611-S

  • Zoro # G607149024


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Height
6 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFT-HDN-B611-S
Zoro #
G607149024
UPC #
-
Country of Origin
United States

Dimensions

Width
6.5 in
Height
6 in
Length
22 in

Description

Paddlewheel flow sensor, insertion style, pulse output, brass body, 1-1/2" NPT connection FKM seals, tungsten-carbide shaft, PTFE bearings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.