Zoro Homepage

Polypropylene flow switch, actuation set point 1.0 GPM (3.79 LPM), 3/8" NPT.

  • Mfr # P3-33

  • Zoro # G710389195


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Features
Piston design incorporates a hermetically sealed SPST magnetic reed switch; Easy integration to existing piping with a variety of fitting options; Selectable shut off valve will stop line flow when the adapter is removed from the switch; Economical design
Pressure Limits
125 psig (8.6 bar) @ 70°F (21°C); 50 psig (3.4 bar) @ 212°F (100°C).
Mounting Orientation
Any position. Set points shown are based on vertical, inlet down position.
Wetted Materials
Housing: Polypropylene; Piston: PPS composite; Spring: 316SS; O-ring: Fluorocarbon.
Electrical Rating
.08 A @ 120 VAC.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3-33
Zoro #
G710389195
UPC #
-
Country of Origin
United States

Details

Features
Piston design incorporates a hermetically sealed SPST magnetic reed switch; Easy integration to existing piping with a variety of fitting options; Selectable shut off valve will stop line flow when the adapter is removed from the switch; Economical design
Pressure Limits
125 psig (8.6 bar) @ 70°F (21°C); 50 psig (3.4 bar) @ 212°F (100°C).
Mounting Orientation
Any position. Set points shown are based on vertical, inlet down position.
Wetted Materials
Housing: Polypropylene; Piston: PPS composite; Spring: 316SS; O-ring: Fluorocarbon.
Electrical Rating
.08 A @ 120 VAC.
Process Connection
3/8" male NPT or 1/4" quick disconnect.
Service
Compatible liquids.
Accuracy
20% of set point.
Switch Type
SPST, N.O.
Temperature Limits
0 to 212°F (-18 to 100°C).

Description

Polypropylene flow switch, actuation set point 1.0 GPM 3.79 LPM, 3/8in NPT.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.