Shop DWYER INSTRUMENTS
See all product information
Create Account
Carrying case for most manometers; tough, gray nylon pouch, double zippered with belt loop
- Mfr # A-402A
- Zoro # G2013234
product price:Â
$
89.25
/ea
Key Features
For Use With
Series 475, 477, 490 Digital Manometers
Material
Nylon, Plastic
Color
Gray
Belt Loop Included
Yes
Features
Double Zippered with Belt Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-402A
- Zoro #
- G2013234
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Carrying Case
- For Use With
- Series 475, 477, 490 Digital Manometers
- Material
- Nylon, Plastic
- Color
- Gray
- Belt Loop Included
- Yes
- Features
- Double Zippered with Belt Loop
- Compatible Series
- 475, 477, 490
- Carrying Case Style
- Soft Case
- Weather-Resistant Zipper
- No
- Wrist Strap
- No
Description
Carrying Case, Material Nylon, Plastic, For Use With Series 475, 477, 490 Digital Manometers, Color Gray, Features Double Zippered with Belt Loop, Overall Height 2 1/4 in, Overall Width 7 1/2 in, Overall Depth 3 in, Wrist Strap No, Belt Loop Included Yes, Weather-Resistant Zipper No