Pressure switch/gage, range 0-5.0" w.c.

  • Mfr # A3005
  • Zoro # G0556744
product price: 
$
793.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
A3000 Photohelic
Process Connection Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A3005
Zoro #
G0556744
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Gauge Nominal Dial Size
3 3/4 in
Differential Gauge Connection Size
1/8 in
Manufacturers Warranty Length
1 yr
Case Depth
2.5 in
Bolt Circle Diameter
5.125 in
Manufacturer Warranty Length
1 yr
Flange Diameter
5.5 in
Case Diameter
5 in
For Panel Cut-Out Size
4.812 in
For Panel Cutout Diameter
4.812 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
A3000 Photohelic
Process Connection Gender
Female
Application
Fume Exhaust Systems
Process Connection Location
Side
Housing Material
Die Cast Aluminum
Pressure Range
0 to 5 in wc
Sensor Type
Diaphragm
Differential Pressure Range Units
in wc
Standards
CE, CSA, UL
Gauge Connection Location
Side
Differential Pressure Gauge Type
Differential Pressure Gauge
Differential Pressure Range Value
0 to 5
Gauge Accuracy
+/-2%
Gauge Primary Range Smallest Graduation
0.1
Power Requirement
110 to 120V AC @ 50/60 Hz
Body Material
Die Cast Aluminum
Includes
Instructions
Scale Type
Pressure
Rated Total Pressure
-20 to 0 to 25 psi
Basic Gauge Case Material
Metal
Differential Pressure Range
0 to 5 in wc
Differential Gauge Connection Type
FNPT
Relay Type
(2) DPDT
Contact Rating
10A @ 120/240VAC, 10A @ 28VDC
Gauge Operating Temp. Range
20 Degrees to 120 Degrees F
Case Material
Plastic
Number of Switches
2
IP/NEMA Rating
Not Rated
Includes Calibration Certificate
No
Non-Sparking
No
Dial Color
White
Switch Electrical Requirements
10A @ 28V DC; 10A @ 120/240V AC
Mounting Orientation
Upright Only
Switch Contact Type
DPDT
Adjustable Set Points
Yes
Pressure Gauge Type
Differential Pressure Gauge with Switch
Accuracy Details
+/-2% of FS at 70 Degrees F (21.1 Degrees C)
Process Temperature Range
20 Degrees to 120 Degrees F
Case Shape
Round
Includes Mounting Hardware
No
Compatible Process Media
Air, Non-Combustible and Compatible Gases
Panel-Mountable
Yes
Repeatability
+/-1%
Pointer Color
Black
Includes Vent Plug
No
Removable Bezel
Yes
Blowout Safety Back
No
Hazardous Location Rating
Not Rated
Lens Material
Polycarbonate
Gauge Case Material
Plastic
Pressure Measurement - Minimum
0 in wc
Pressure Measurement - Maximum
5 in wc
Process Media Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
20 Degrees F
Switch Contact Form
DPDT

Description

Differential Pressure Gage, Pressure Range 0-5 In WC, Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC, Accuracy +/-2% @70 Deg F Full Scale, Pressure Range Minor Div 0.1, Rated Total Pressure 20 In Hg to 25 PSIG, Gage Connection 1/8 In NPT, Power Requirement 110 VAC @50/60 Hz, Dial Size 4 In, Compatible With Air and Non-Combustible Gas, Ambient Operating Range 20 to 120 Deg F, CE/UL/CSA, Includes Instructions

Ratings & reviews