Shop WIKA

Commercial Pressure Gauge, 0 to 3,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.3000.B
  • Zoro # G5909799

product price: 
$
21.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113.13.20.3000.B
Zoro #
G5909799
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Case Depth
29 mm
Manufacturer Warranty Length
1 yr
Case Diameter
51 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
500
Characteristics
With Brass Internals
Graduations
500 psi
Gauge Filled With
Glycerin
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Case Color
Black
Smallest Graduation
500 psi
Gauge Secondary Range Values
0 to 10
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
500
Gauge Application
General-Purpose Case
Case Material
ABS
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Cleaned for Oxygen Service
No
Pressure Gauge Type
Commercial Pressure Gauge
Compatible Process Media
Liquids and Gases
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Sensor Type
Bourdon Tube
Removable Bezel
No
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade B
Accuracy Scale
Mid-Scale
Primary Scale Numeric Increments
500
Gauge Case Liquid
Glycerin
Dial Color
White
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 21,000 kPa
Pressure Range Type
Pressure
Dry Dampening Feature
None
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Pointer Material
ABS
Scale Type
Dual
Freeze Resistant Movement
No
Case Construction
Welded Joint
Primary Scale Minor Graduations
500
Sensor Material
Bronze
Non-Sparking
No
Field Fillable
No
Pointer Color
Black
Includes Vent Plug
Yes
Dial Face Material
ABS
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 140 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Compatible with Brand
WIKA
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Maximum
21,000 kPa
Primary Scale Pressure Measurement - Maximum
3,000 psi
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Minimum
-40 Degrees F
Compatible Series
Universal

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.