Shop All Pressure Switches
Dwyer Instruments
Pressure Switch Range 10-300
Mfr # DA-7031-153-9
Zoro # G0562689
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA, FM, UL Listed
- Application Air Compressor Control, Pump Control
- Contact Form SPDT
- Mounting Orientation Vertical
- Overall Diameter 6 in
Product Information
- Brand Dwyer Instruments
- MFR # DA-7031-153-9
- Zoro # G0562689
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Diameter | 6 in |
Overall Depth | 2 1/4 in |
Sample Line Connection Size | 1/4 in |
Mounting Hole Diameter | 7/16 in |
Details
Description
Pressure Switch Range 10-300, Application Air Compressor Control, Pump Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 10 A @ 120/240 V AC, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 300 psig, Maximum Pressure Setting 300 psig, Minimum Pressure Setting 10 psig, Mounting Hole Center to Center Distance 7 in, Mounting Hole Diameter 7/16 in, Mounting Orientation Vertical, Overall Depth 2 1/4 in, Overall Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1 NC, Red (XB6DW4B2B)
- PANELTRONICS Circuit Breaker, 30A, 3 Pole (206-087)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black and White, Angled, (HBL4720CA)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.6A, 250V AC, 35A at 250V AC (GDG1-6/10)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- DWYER INSTRUMENTS Pressure Switch 1950-0-2F, 15 (1950-0-2F)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- DWYER INSTRUMENTS Pressure Switch 1910-5 (1910-5)
- DWYER INSTRUMENTS Miniature Adjustable Pressure Switch, Vac Sw 228 In Hg 5 A (AVS-150)
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- Dwyer Instruments Pressure Switches