Shop ASHCROFT

Pressure Switch, Standard, SPDT, 1/4" MNPT, -15 to 15 psi Range, 316 Stainless Steel

  • Mfr # APAN41H00MHS02-15/15#-NSR
  • Zoro # G4724544

product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Range
-15 to 15 psi
Housing Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APAN41H00MHS02-15/15#-NSR
Zoro #
G4724544
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.13 in
Overall Width
1.13 in

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Range
-15 to 15 psi
Housing Material
316 Stainless Steel
Standards
CE, CRN, CSA, ROHS, UL
Off Set Point
Field Adjustable
Process Connection
1/4 in MNPT
DC Contact Rating
3A @ 28V DC Inductive, 5A @ 28V DC Resistive
Wetted Materials
316 Stainless Steel
Electrical Connection
Micro DIN Connector
On Set Point
Field Adjustable
Operating Temp. Range
-40 Degrees to 210 Degrees F
Compatible With
Air and Liquids
AC Contact Rating
5A at 125/250V AC
IP Rating
IP67
Burst Pressure
9,500 psi
Pressure Switch Electrical Contact Form
SPDT
Series
A-Series
Pressure Switch Range
-15 to 15 psi
Material
316 Stainless Steel
Pressure - Minimum
-15 psi
Pressure - Maximum
15 psi
Set Point - Maximum
-1 psi
Actuator Style
Diaphragm
Resistance Properties
Watertight
Hazardous Location Specification
Not Rated
Set Point - Minimum
-11.5 psi
Compatible Media
Compressed Air, Liquid
Adjustable Range Type
Field Adjustable
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
212 Degrees F
NEMA Enclosure Rating
6
Unloader
No Unloader Included
Number of Pressure Connection Ports
1
Deadband Adjustability
Adjustable
Proof Pressure
1,000 psi

Description

Pressure Switch, NEMA Rating 6, Series A-Series, Standards 3A Approved, CE, CRN, CSA, RoHS, UL Listed, AC Contact Rating 5 A @ 125/250 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.