Zoro Homepage

Pressure Switch, Standard, 2SPDT, 1/8" MNPT, 0 to 0.5 in H2O Range

  • Mfr # MP-000

  • Zoro # G3219791


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
2SPDT
Pressure Connection Type
1/8" MNPT
Range
0 to 0.5 in H2O
Standards
CE, cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-000
Zoro #
G3219791
UPC #
-
Country of Origin
United States

Dimensions

Size
4-1/8" (104.78 mm) depth x 3-1/16" (77.79 mm) diameter.

Details

Item
Pressure Switch
Action
Standard
Contact Form
2SPDT
Pressure Connection Type
1/8" MNPT
Range
0 to 0.5 in H2O
Standards
CE, cULus
Features
Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Visible switch status LED provides indication of set point switching state; Compact design but with the power of larger devices can meet the same application specifications
Electrical Connection
Screw type terminal block. Accepts 22-12 AWG wire.
Process Connection
Barbed for 3/16" ID tubing (STD); 1/8" male NPT (optional).
Accuracy
±5% FS @ 70°F (21.1°C). Gage face mounted in vertical position.
Mounting Orientation
Gage face in vertical position.
Temperature Limits
20 to 120°F (-6.7 to 49°C).
Service
Air and non-combustible, compatible gases.
Switch Type
(2) SPDT relays.
Agency Approvals
CE, cULus.
Set Point Adjustment
Push buttons.
Power Requirements
24 VDC / 24 VAC 50/60 Hz 4 W.

Description

Differential Pressure Switch/Gage 0-05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.