Zoro Homepage

Pressure Switch, Standard, SPDT, 1/4" MNPT, 0.5 to 1 psi Range, Brass

  • Mfr # A6-151221

  • Zoro # G110113826


product price: $32.39
/ea

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" MNPT
Range
0.5 to 1 psi
Housing Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6-151221
Zoro #
G110113826
UPC #
-
Country of Origin
China

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" MNPT
Range
0.5 to 1 psi
Housing Material
Brass
Standards
CE
Features
High switch cycle means long life for extended duty applications; Mounting in any position and feature simple makes a reliable switching for equipment and OEM applications
Wetted Materials
Base: 304 SS, Diaphragm: polyimide film.
Service
Air, motor oils, transmission oils, jet fuels, and similar hydrocarbon media. (Not for water use).
Mounting Orientation
Switch can be installed in any position.
Switch Type
1 SPST NO, 1 SPST NC. NO and NC switch independent from each other.
Agency Approvals
CE.
Repeatability
±10% of set point.
Pressure Limits
Operating Pressure: 150 psi (10.3 bar) for 0.5-24 psi set point ranges, 250 psi (17.2 bar) for 25-150 psi set-point ranges. Proof Pressure: 500 psi (34.5 bar). Burst Pressure: 750 psi (51.7 bar) for 0.5-24 psi set point ranges, 1250 psi (86.2 bar) for 25-150 psi set point ranges.
Temperature Limits
-40 to 248°F (-40 to 120°C).
Set Point Adjustment
Screw.

Description

Durable brass pressure switch, adjustable from .5 to 1 psi, SPDT, 1/4in NPT male connection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.