Zoro Homepage

Pressure Switch, Standard, SPDT, 1/4" MNPT, 25 to 50 psi Range, Brass

  • Mfr # A6-651221

  • Zoro # G107143447


product price: $35.59
/ea

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" MNPT
Range
25 to 50 psi
Housing Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6-651221
Zoro #
G107143447
UPC #
-
Country of Origin
China

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" MNPT
Range
25 to 50 psi
Housing Material
Brass
Standards
CE
Wetted Materials
Base: 304 SS, Diaphragm: polyimide film.
Features
High switch cycle means long life for extended duty applications; Mounting in any position and feature simple makes a reliable switching for equipment and OEM applications
Service
Air, motor oils, transmission oils, jet fuels, and similar hydrocarbon media. (Not for water use).
Agency Approvals
CE.
Set Point Adjustment
Screw.
Pressure Limits
Operating Pressure: 150 psi (10.3 bar) for 0.5-24 psi set point ranges, 250 psi (17.2 bar) for 25-150 psi set-point ranges. Proof Pressure: 500 psi (34.5 bar). Burst Pressure: 750 psi (51.7 bar) for 0.5-24 psi set point ranges, 1250 psi (86.2 bar) for 25-150 psi set point ranges.
Switch Type
1 SPST NO, 1 SPST NC. NO and NC switch independent from each other.
Mounting Orientation
Switch can be installed in any position.
Repeatability
±10% of set point.
Temperature Limits
-40 to 248°F (-40 to 120°C).

Description

Durable brass pressure switch, adjustable from 25 to 50 psi, SPDT, 1/4" NPT male connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.