Zoro Homepage

Pressure Switch, Standard, SPDT, 1/4" MNPT, 5 to 150 psi Range, Brass

  • Mfr # DA-7031-153-7

  • Zoro # G3219715


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" MNPT
Range
5 to 150 psi
Housing Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA-7031-153-7
Zoro #
G3219715
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
7/16 in
Sample Line Connection Size
1/4 in, 1/2 in

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" MNPT
Range
5 to 150 psi
Housing Material
Brass
Factory On Setting
5 psi
Factory Off Setting
150 psi
Standards
CSA, FM, UL Listed
Application
Air Compressor Control, Pump Control
Electrical Connection
Screw Terminals
Wetted Materials
Brass, 403 SS, or 316 SS.
Features
Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses
Process Connection
General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
Weight
2.85 lb
Mounting Orientation
Vertical
Maximum Pressure Rating
150 psi
Input Voltage
120/240V AC
Maximum Operating Temperature
180 Degrees F
Mounting Hole Center to Center Distance
7 in
Sample Line Connector Type
NPT
Housing Type
Conduit Box
Pressure Type
Differential
Number of Switches
1
Product Type
Pressure Switch
Maximum Differential Pressure Setting
150 psig
Reset Type
Manual Reset
Pressure Setpoint Type
Adjustable
Minimum Pressure Setting
5 psi
Maximum Pressure Setting
150 psi
Agency Approvals
CSA, FM, UL. (Consult factory for FM approval models.)
Set Point Adjustment
Thumbscrew.
Pressure Limit
Maximum pressure of the operating range.
Repeatability
±1% of full operating range, ±1.5% on DS-7300 models.
Switch Type
SPST mercury switch, SPDT mercury switch, SPDT snap switch.
Conduit Connection
General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.

Description

Pressure Switch, Application Air Compressor Control, Pump Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 10 A @ 120/240V AC, Housing Type Conduit Box, Input Voltage 120/240V AC, Maximum Differential Pressure Setting 150 psig, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 150 psi, Maximum Pressure Setting 150 psi, Minimum Differential Pressure Setting 5 psi, Minimum Operating Temperature 0 Degrees F, Minimum Pressure Setting 5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.