Zoro Homepage

Pressure Switch, Standard, SPDT, 1/8" FNPT, 0.15 to 0.5 in H2O Range

  • Mfr # 1823-0

  • Zoro # G0562549


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8" FNPT
Range
0.15 to 0.5 in H2O
Standards
CE, CSA, FM, RoHS, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1823-0
Zoro #
G0562549
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
1/16 in
Sample Line Connection Size
1/8 in

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8" FNPT
Range
0.15 to 0.5 in H2O
Standards
CE, CSA, FM, RoHS, UL Listed
Pressure Switch Electrical Contact Form
SPDT
Features
Compact size and repeatability provide a high-value switch for many industrial applications; Designed for panel and wall mounting to easily meet mounting requirements in most industrial settings; Pressure ranges from 0.07 in w.c. to 85 in w.c. make this switch suitable for a wide range of applications
Electrical Connection
Screw Terminals
Process Connection
1/8" female NPT.
Mounting Orientation
Vertical
Pressure Type
Differential
Number of Switches
1
Product Type
Pressure Switch
Weight
1.45 lb
Sample Line Connector Type
NPT
Maximum Pressure Rating
25 psi
Input Voltage
120 to 480V AC
Maximum Differential Pressure Setting
0.5 in wc
Pressure Setpoint Type
Adjustable
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
180 Degrees F
Mounting Hole Center to Center Distance
1 1/8 in
Housing Type
Conduit Box
Minimum Pressure Setting
0.15 in wc
Maximum Pressure Setting
0.5 in wc
Repeatability
±2%.
Switch Type
Single-pole double-throw (SPDT).
Agency Approvals
CE, CSA, FM, UL. NOTE: Optional (-EXPL) Explosion-proof Enclosure does not possess any agency approvals.
Temperature Limits
-30 to 180°F (-34 to 82.2°C). 1823-00, -20 to 180°F (-28.9 to 82.2°C).
Set Point Adjustment
Screw type inside mounting spud.
Service
Air and non-combustible, compatible gases.

Description

Pressure Switch, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 15 A @ 120 to 480V AC, 60 Hz. Resistive 1/8 HP @ 125V AC, 1/4 HP @ 250V AC, 60 Hz. De-Rate to 10 A, Housing Type Conduit Box, Input Voltage 120 to 480V AC, Maximum Differential Pressure Setting 0.5 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 25 psi, Maximum Pressure Setting 0.5 in wc, Minimum Differential Pressure Setting 0.15 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.