Zoro Homepage

Pressure Switch, Standard, SPDT, 1/8" NPT, Stainless Steel

  • Mfr # AVS-150

  • Zoro # G807143327


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8" NPT
Housing Material
Stainless Steel
Standards
UR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVS-150
Zoro #
G807143327
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8" NPT
Housing Material
Stainless Steel
Standards
UR
Features
Field adjustable with simple indicating pointer reduces installation time bringing application on-line faster; Stainless steel construction provides a durable solution in harsh environments
Wetted Materials
Capsule: 17-7 PH SS; Fitting: 303 stainless steel.
Service
Compatible liquids or gases.
Temperature Limits
-65 to 225°F (-54 to 107°C), a set point change of up to 2% when used below -10°F (-23°C) or above 125°F (52°C).
Agency Approvals
UR.
Switch Type
SPDT snap action.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products