
Pressure Switch, Standard, SPST, 1/4" MNPT, 40 to 350 psi Range, Brass
Mfr # DA-7021-153-9AS
Zoro # G510113778
product price: $1,714.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" MNPT
Range
40 to 350 psi
Housing Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DA-7021-153-9AS
Zoro #
G510113778
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" MNPT
Range
40 to 350 psi
Housing Material
Brass
Standards
CSA, FM, UL
Features
Wetted Materials
Brass, 403 SS, or 316 SS.
Switch Type
SPST mercury switch, SPDT mercury switch, SPDT snap switch.
Conduit Connection
General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
Set Point Adjustment
Thumbscrew.
Mounting Orientation
Vertical.
Repeatability
±1% of full operating range, ±1.5% on DS-7300 models.
Agency Approvals
CSA, FM, UL. (Consult factory for FM approval models.)
Temperature Limit
180°F (82°C).
Pressure Limit
Maximum pressure of the operating range.
Description
Pressure switch, 403SS Bourdon tube, range 40-350 psig, 30 psig min. deadband.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.